Shop All Showerheads and Tub Faucets
Bradley
Showerhead, In-Wall, Lever, Chrome, Brass
Mfr # S77-952
Zoro # G8678101
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vandal Resistant Screws
- Features Adjustable Showerhead for a 25 Degrees to 30 Degrees Spray Angle
- Flow Rate 2.0 gpm
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S77-952
- Zoro # G8678101
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height (In.) | 7" |
Width (In.) | 7" |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 2 in |
Handle Length | 2 in |
Connection Size | 1/2 in |
Trim Plate Depth | 1/8 in |
Trim Plate Height | 8 in |
Trim Plate Width | 8 in |
Description
Showerhead Kit, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Knob, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 1/2 in, Fixed Showerhead Width 2 in, Handle Length 2 in, Number of Handles 1, Bradley, SafeCare Series, Shower Connection Type 1/2 in FNPT, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Trumpet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (16350)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 1/2)
- MILTON 10 PK PTC Tube Fitting, 1/2" MNPT, 1/2" OD, PK10 (2200-14)
- BRADLEY Wall Shower, Individual Pivoting, 2.5 GPM (S23-1060)
- BRADLEY Shower, ADA Pivoting Surface Mount (S23-1061)
- BRADLEY Stainless Showerhead, 10 In Dia (S24-196)
- BRADLEY Plastic Showerhead, 10 In Dia (S24-195)
- TOTO Basic Square Push Plate - Whit E (YT920#WH)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-CP)
- MOEN Eco-Performance Handshower Brushed Nickel (164928BN)
- Bradley Showerheads and Tub Faucets