Shop All Combination Units
Bradley
Shower with Face/Eyewash, 26-13/16inW
Mfr # S19314BFSS
Zoro # G5986784
original price:
$3,116.53
8% off
new price: $2,840.99
/ea
Free Shipping & Returns
$2,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 1/8 in
- Color Gray
- Mount Type Floor
- Environment General Purpose
- Pipe Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19314BFSS
- Zoro # G5986784
- UPC # 084241015177
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 1/8 in |
Shower Spray Head Diameter | 3 1/10 in |
Head Dia. | 1 1/2 in |
Width | 13 in |
Shower Handle Length | 26 1/4 in |
Depth | 26 13/16 in |
Mount Hole Diameter | 3/8 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 13 in |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature 32 Degrees F, Pipe Material Stainless Steel, Shower Spray Head Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8LCD)
- 3M E-A-R Pistonz Disposable Foam Ear Plugs, Pod Shape, 29 dB, Silver, 100 PK (93401)
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- BRADLEY Safety Shower and Eyewash (S19314UU)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304D2BL)
- BRADLEY Safety Shower and Eyewash (S19314PDC)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- BRADLEY Floor Mounted Heat Traced Shower with Eye/Face Wash Plastic (S19-304D2B)
- BRADLEY Halo Shower with Face/Eyewash, 26-13/16inW (S19314SS)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- Bradley Eyewash Stations and Shower Equipment