Shop All Washroom Accessories
Bradley
Shower Rod 1In.Od X 42
Mfr # 9538-042000
Zoro # G1110420
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Shower Rod 1In.Od X 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9538-042000
- Zoro # G1110420
- Country of Origin United States
- Category Washroom Accessories
Details
Item | Shower Rod 1In.Od X 42 |
Accessory Type | Shower Rod 1In.Od X 42 |
Description
Shower Rod 1In.Od X 42
Restrictions
- WARNING: This product can expose you to chemicals including Glass wool fibers (inhalable and biopersistent), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 5" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-500)
- KOHLER Solenoid Valve Kit (1077813)
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- BRADLEY Retractable clothesline, Polished SS (947-000000)
- BRADLEY Shelf, 5 X 12, Stainless (755-012000)
- BRADLEY Hand Dryer, Sensor, Steel, Surface (2902-287300)
- BRADLEY Shelf, SS, Surface Mount, 24W x 5D (755-024000)
- BRADLEY Security Soap Dish (SA16-600000)
- BRADLEY Shelf, Recessed, 4X18X8-1/ (760-000000)
- NATIONAL HARDWARE Oil-Rubbed Bronze Black Robe Hook (N830-143)
- Bradley Washroom Accessories