Shop All Shower Curtains
Bradley
Shower Curtain, Vinyl, White, 72" W, 72" L
Mfr # 9537-727200-GR
Zoro # G0601231
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72"
- Width 72"
- Material Vinyl
- Mounting Type Standard Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 9537-727200-GR
- Zoro # G0601231
- Country of Origin United States
- Category Shower Curtains
Dimensions
Length | 72" |
Width | 72" |
Details
Item | Bx-Shower Curtain,72 X 72 |
Color | White |
Material | Vinyl |
Mounting Type | Standard Grommets |
Description
Bx-Shower Curtain,72 X 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- BRADLEY Shower Curtain, Vinyl, White, 42" W, 72" L (9533-427200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 42" W, 78" L (9537-427800)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- KENNEY MFG Medium Weight PEVA Shower Liner and Ring Set, 70" W x 72" H, Blue (KN61701)
- Bradley Shower Curtains