Shop All Shower Curtains
Bradley
Shower Curtain, Vinyl, 60" W, 72" L
Mfr # 9533-607200
Zoro # G3264801
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Width 60"
- Material Vinyl
- Mounting Type Standard Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9533-607200
- Zoro # G3264801
- Country of Origin United States
- Category Shower Curtains
Dimensions
Length | 72" |
Width | 60" |
Details
Item | Shower Curtain 60X72,Viny |
Material | Vinyl |
Mounting Type | Standard Grommets |
Description
Shower Curtain 60X72,Viny
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN61217V2)
- MULTI-CLEAN DIV OF MINUTEMAN INTL Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray- Floral, Gallon Bottle, 4 Bottles - 902183 (902183)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- BRADLEY Bradley Corporation 72 X 72 Shower Curtain, Vinyl - 9537-727200 (9537-727200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- BRADLEY Shower Curtain, Vinyl, White, 42" W, 72" L (9533-427200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 42" W, 78" L (9537-427800)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- SIMPLE SPACES Shower Liner Vinyl Frst 70X72 (SD-PCP01-F3L)
- Bradley Shower Curtains