Shop All Shower Curtains
Bradley
Shower Curtain, Nylon Vinyl, White, 60" W, 72" L
Mfr # 9537-607200
Zoro # G1111026
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72"
- Width 60"
- Material Nylon Vinyl
- Mounting Type Standard Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9537-607200
- Zoro # G1111026
- Country of Origin United States
- Category Shower Curtains
Dimensions
Length | 72" |
Width | 60" |
Dimension | 72" L x 60" W |
Details
Item | Shower Curtain,60 X 72 |
Color | White |
Material | Nylon Vinyl |
Mounting Type | Standard Grommets |
Accessory Type | Shower Curtain,60 X 72 |
Description
Shower Curtain,60 X 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- REGISTRY Pool Towel, 30x70, Green Stripe, 12PK (S806-GLGS-AHRS)
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 42" W, 78" L (9537-427800)
- BRADLEY Bradley Corporation 72 X 72 Shower Curtain, Vinyl - 9537-727200 (9537-727200)
- BETSY DRAKE Betsy Drake SH299 70 x 72 in. Dicks Dragonfly Shower Curtain (SH299)
- Bradley Shower Curtains