Shop All Washroom Accessories
This Product is Discontinued
Bradley
Shower Curtain Hooks Stainless Steel, 1-11/16" W (Discontinued)
Mfr # 9536-000000-GR
Zoro # G2783755
This Product is Discontinued
Key Features
- Height 3"
- For Use With 1" and 1-1/4" Shower Rods
- Color Silver
- Finish Bright Polished
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 9536-000000-GR
- Zoro # G2783755
- Country of Origin Multiple
- Category Washroom Accessories
Dimensions
Height | 3" |
Width | 1-11/16" |
Length x Width | 1 11/16 in |
Height x Width | 3 in x 1 11/16 in |
Details
Item | Shower Curtain Hooks |
For Use With | 1" and 1-1/4" Shower Rods |
Color | Silver |
Finish | Bright Polished |
Material | Stainless Steel |
Accessory Type | Shower Curtain Hooks |
Product Type | Shower Curtain Hooks |
Description
Shower Curtain Hooks, Finish Bright Polished, For Use With 1 in and 1-1/4 in Shower Rods, Material Stainless Steel, Overall Height 3 in, Overall Width 1 11/16 in, Product Type Shower Curtain Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.