Shop All Shower Curtains
Bradley
Shower Curtain, Cotton Duck, White, 72" W, 72" L
Mfr # 9534-727200
Zoro # G3265039
product price: $37.50
/ea
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72"
- Width 72"
- Material Cotton Duck
- Mounting Type Standard Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9534-727200
- Zoro # G3265039
- Country of Origin United States
- Category Shower Curtains
Dimensions
Length | 72" |
Width | 72" |
Details
Item | Shower Curtain,72 X 72,Cotto |
Color | White |
Material | Cotton Duck |
Mounting Type | Standard Grommets |
Description
Shower Curtain,72 X 72,Cotto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Castleton Mango Wood 31"W Shoe Cubbie Cabinet (AWTR1527)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- BESTAR Executive Desk, 29.8" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93850-59)
- ZORO SELECT Cart with Cabinet, 37-3/16 in. H, Black (45NP02)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- BRADLEY Bradley Corporation 72 X 72 Shower Curtain, Vinyl - 9537-727200 (9537-727200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 42" W, 78" L (9537-427800)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- UTOPIA ALLEY Utopia Alley Decorative Shower Safety Grab Bar Oil Rubbed Bronze 24" (GB24RB)
- Bradley Shower Curtains