Shop All Shower Curtains
Bradley
Shower Curtain, 72 X 78, Vinyl, White, 48" W, 72" L
Mfr # 9537-727800
Zoro # G3265179
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72"
- Width 48"
- Material Vinyl
- Mounting Type Standard Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9537-727800
- Zoro # G3265179
- Country of Origin United States
- Category Shower Curtains
Dimensions
Length | 72" |
Width | 48" |
Overall Width | 72 in |
Dimension | 72" L x 48" W |
Length x Width | 78 in x 72 in |
Hanging Length | 78 in |
Height x Width | 72 in |
Details
Item | Shower Curtain,72 X 78 |
Color | White |
Material | Vinyl |
Mounting Type | Standard Grommets |
Pattern | Solid |
Number of Hooks Required | 12 |
Accessory Type | Shower Curtain,72 X 78 |
Grommet Material | Aluminum |
Resistance Properties | Stain Resistant |
Installation Type | Standard Installation with Hanging Rings |
Product Type | Shower Curtain |
Color Family | White |
Description
Shower Curtain,72 X 78, Color White, Grommet Material Aluminum, Hanging Length 78 in, Material Vinyl, Mounting Type Standard Grommets, Number of Hooks Required 12, Overall Width 72 in, Pattern Solid, Product Type Shower Curtain, Resistance Properties Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Armchair, Blk Frame Fnsh, Blk Vinyl (XU-60154-BK-VYL-GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog At Show No Vt' Canvas Art, 18x18 (WAP06311-C1818GG)
- LORELL Sleeve Floor Protectors, Clr, 1-1/4", PK8 (LLR49321)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- BRADLEY Bradley Corporation 72 X 72 Shower Curtain, Vinyl - 9537-727200 (9537-727200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 42" W, 78" L (9537-427800)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- Bradley Shower Curtains