Shop All Washroom Accessories
Bradley
Shelf, 6-1/4 X 18In.
Mfr # 9094-180000
Zoro # G3265005
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Shelf,6-1/4 X 18In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9094-180000
- Zoro # G3265005
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Details
Item | Shelf,6-1/4 X 18In. |
Accessory Type | Shelf,6-1/4 X 18In. |
Description
Shelf,6-1/4 X 18In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (1458005)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300151206)
- NIBCO 3" NOM C Copper Coupling with Stop (901 3)
- DELTA Universal Showering Components: Hand Shower Mount (RP61294SSPR)
- BRADLEY Hand Dryer, Sensor, Steel, Surface (2902-287300)
- BRADLEY Pull Down Utility Shelf (790-000000-GR)
- BRADLEY Retractable clothesline, Polished SS (947-000000)
- BRADLEY Security Soap Dish (SA16-600000)
- BRADLEY Utility Shelf, Satin, 3-1/4x18x5In (755-018000-GR)
- BRADLEY Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W (9540-000000-GR)
- UTOPIA ALLEY Utopia Alley Decorative Shower Safety Grab Bar Chrome 16"; (GB16SS)
- Bradley Washroom Accessories