Shop All Washroom Accessories
Bradley
Shelf, 5 X 12, Stainless
Mfr # 755-012000
Zoro # G0601207
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 3/4 in
- Finish Satin
- Overall Depth 5 in
- Material Stainless Steel
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 755-012000
- Zoro # G0601207
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Overall Height | 3 3/4 in |
Overall Depth | 5 in |
Overall Width | 12 in |
Overall Dimensions - H x W x D | 3 3/4 in x 12 in x 5 in |
Details
Item | Shelf,5 X 12,Stainless |
Finish | Satin |
Material | Stainless Steel |
ADA Compliant | Yes |
Includes | Integral End Bracket, Mounting Screws |
Weight Capacity | 5 lb |
Accessory Type | Shelf,5 X 12,Stainless |
Includes Mounting Hardware | Yes |
Product Type | Bathroom Shelf |
Center to Center Hole Distance | 18 in |
Description
Shelf, Product Type Bathroom Shelf, Mounting Type Exposed, Overall Height 3 3/4 in, Overall Width 12 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 5 lb, Center to Center Hole Distance 18 in, ADA Compliant Yes, Includes Mounting Hardware Yes, Includes Integral End Bracket, Mounting Screws
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPIDAIR Fastpipe Installation Tool Kit, 1 in (F0137)
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- ZORO SELECT Water Connector, MIP Inlet, 125 psi, 18" L (48254)
- ZORO SELECT CPVC Cap, Schedule 80, 1-1/4" Pipe Size, Socket (9847-012)
- BRADLEY Hat & Coat Rack, SS, Surface Mount (9946-000000)
- BRADLEY Hand Dryer, Sensor, Steel, Surface (2902-287300)
- BRADLEY Pull Down Utility Shelf (790-000000-GR)
- BRADLEY Utility Shelf, Satin, 3-1/4x18x5In (755-018000-GR)
- BRADLEY Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W (9540-000000-GR)
- BRADLEY Shelf, SS, Surface Mount, 24W x 5D (755-024000)
- BESTCARE Bookshelf, Ligature Resistant, White (WH1826-SLPT)
- Bradley Washroom Accessories