Shop All Wash Fountain Repair Parts
Bradley
Sensor-Adaptive Short Lead
Mfr # 269-1608HP
Zoro # G1344926
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls, Sensors and Transformers
- For Use With Express Lavatory
- Includes Sensor/Adaptive Short 6-1/2 in
- Wash Fountain Part Sub Category Wash Fountain Sensors and Timers
- Wash Fountain Part Type Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 269-1608HP
- Zoro # G1344926
- Country of Origin Mexico
- Category Wash Fountain Repair Parts
Details
Sub-Category | Controls, Sensors and Transformers |
Item | Sensor/Adaptive |
For Use With | Express Lavatory |
Includes | Sensor/Adaptive Short 6-1/2 in |
Wash Fountain Part Sub Category | Wash Fountain Sensors and Timers |
Wash Fountain Part Type | Sensor |
Type | Short 6.5" Lead |
Description
Sensor/Adaptive, For Use With Express Lavatory, Bradley, Wash Fountain Sensors and Timers, Sensor
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, 304SS (HT10SS)
- ZORO SELECT 1-1/2" FNPT Galvanized Cap (5P905)
- CHICAGO FAUCET Solenoid Valve (240.744.AB.1)
- LEGEND VALVE 3/4" T-401 GATE VALVE (104-304)
- BRADLEY Repair Kit- Air Valve (S73-054A)
- BRADLEY Sensor Eyes 36" (251-019A)
- BRADLEY Air Valve Assembly (S45-2032)
- BRADLEY Operating Rod (S14-007)
- BRADLEY WFTN Leg Plated STD. HT (193-002)
- BRADLEY Sensor-Adaptive Short Lead (269-1608)
- BRADLEY Repair Kit-Multifounts (S65-084)
- Bradley Wash Fountain Repair Parts