Shop All Wash Stations
Bradley
-, Semicircular, Shallow Bowl Wash Fountain
Mfr # S93-649
Zoro # G9817543
product price: $5,585.30
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,585.30
Free 30-Day Returns
Key Features
- Type Semicircular
- Material of Construction Stainless steel
- Operation Type Hand Control Metering Air Valve
- People Served 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-649
- Zoro # G9817543
- UPC # 084241013029
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 25 1/4 in |
Overall Width | 54 in |
Overall Height | 44 in |
Bowl Depth | 4 1/4 in |
Basin Height (In.) | 34 in |
Overall Height (In.) | 43 1/2 in |
Overall Length (In.) | 54 in |
Overall Width (In.) | 25 1/4 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 54 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 25 1/4 in |
Description
Wash Fountain, ADA Compliance Yes, Bowl Depth 4 1/4 in, Bowl Length 54 in, Semi-Circular, Bowl Width 25 1/4 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Off-Line Vent, Supplied From Above, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 4, Operating PSI Range 20-80, Overall Height 44 in, Overall Length 25 1/4 in, Overall Width 54 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Hand Push Button, Water Inlet Connection Size 1/2 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension (1015412)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- US HARDWARE Bathtub Spout W/Diverter (P-526C)
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1-1/2 X 3 IN (461005)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- BRADLEY Polished, Circular, Wash Fountain (S93-533)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-531)
- SANI-LAV Wall Mount, 8 Hole, Wrist Blade Handles, Stainless, Wash Station (58WFL-0.5)
- Bradley Wash Stations