Shop All Paper Towel Dispensers
Bradley
Semi-Recessed Towel/Waste Unit
Mfr # 234-103600
Zoro # G3224901
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 234-103600
- Zoro # G3224901
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel/Waste Unit,Semi-Recess |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Material | Stainless Steel |
Category Type | Paper Towel and Waste Unit |
Dispenser Mounting | Semi-Recessed |
Description
Towel/Waste Unit,Semi-Recess
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 12OZ BakingSoda Cleaner (70191)
- GEORGIA-PACIFIC Facial Tissue, Pacific Blue Basic, 2 Ply, 8 in x 8 1/4 in Sheet, Flat Box, 100 Sheets/Box, 30 Pack (47410)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53653)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- BRADLEY Stailess Steel Paper Towel Dispenser (250-150000)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- BRADLEY Towel Dispenser, Surface (250-330000)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1300TBK)
- Bradley Paper Towel Dispensers