Shop All Paper Towel Dispensers
Bradley
Semi-Recessed Towel/Waste Unit
Mfr # 2271-100000
Zoro # G1191158
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Stainless Steel
- Material Stainless Steel
- Category Type Paper Towel and Waste Unit
- Dispenser Mounting Semi-Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 2271-100000
- Zoro # G1191158
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel/Waste Unit,Semi-Recess |
Dispenser Material | Stainless Steel |
Material | Stainless Steel |
Category Type | Paper Towel and Waste Unit |
Dispenser Mounting | Semi-Recessed |
Description
Towel/Waste Unit,Semi-Recess
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Babcock Milk Bottle Brush, 5-3/4 in L Handle, 3 1/4 in L Brush, Black, 9 in L Overall (06143)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, Antimicrobial, 1 x 150 Cloths (192191)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- BRADLEY Bx-Towel Dispenser, Recessed (2441-000000-GR)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2037-100000)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- AMERICAN SPECIALTIES Lock & Key Set (10-L-001)
- Bradley Paper Towel Dispensers