Shop All Paper Towel Dispensers
Bradley
Semi Recessed Box Towel/Waste Unit
Mfr # 236-100000
Zoro # G1191106
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Centerpull
- Paper Towel Type Center Pull
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Category Type Paper Towel and Waste Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 236-100000
- Zoro # G1191106
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Bx-Towel/Waste ,Semirecessed |
Dispenser Operation | Centerpull |
Paper Towel Type | Center Pull |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Category Type | Paper Towel and Waste Unit |
Material | Stainless Steel |
Dispenser Mounting | Recessed |
Description
Bx-Towel/Waste ,Semirecessed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCHE-1)
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH2)
- ENPAC Sock & Net Boom, 5" dia. x 120" L, PK4, 4 PK (ENP OB510)
- BRADLEY Semi-Recessed Towel/Waste Unit (2037-100000)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- BRADLEY Towel/Waste, 2 Gal, Recessed (2291-000000)
- BRADLEY Bx-Towel Dispenser, Recessed (2441-000000-GR)
- BRADLEY Recessed Box Towel/Waste Unit (2017-000000)
- SAN JAMAR Dispenser, Roll Towel, Black (SAN T990TBK)
- Bradley Paper Towel Dispensers