Shop All Paper Towel Dispensers
Bradley
Semi-Recessed Box Towel/Waste Unit
Mfr # 234-100000
Zoro # G1190905
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 234-100000
- Zoro # G1190905
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Bx-Towel/Waste Unit,Semi- |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Material | Stainless Steel |
Category Type | Paper Towel and Waste Unit |
Dispenser Mounting | Semi-Recessed |
Description
Bx-Towel/Waste Unit,Semi-
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Neutral Cleaner, 2.5L Bottle, 2 PK (101109756)
- ZORO SELECT Side Press Mop Bucket and Wringer, Yellow, Polypropylene (7Y535)
- HERITAGE Trash Bag, 33X39, Black, 1.5Mil, 100, PK100 (X6639AK)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- BRADLEY Semi-Recessed Towel/Waste Unit (2291-100000)
- BRADLEY Semi-Recessed Towel/Waste Unit (238-100000)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- BRADLEY Bx-Roll-Towel Dispenser (2483-000000-GR)
- BRADLEY Towel Dispenser, Folded, Surf-Mtd (251-150000-GR)
- BRAWNY Dispenser, Bckt, Twl, Drc 2PK (GPC20040)
- Bradley Paper Towel Dispensers