Shop All Paper Towel Dispensers
Bradley
Semi-Recessed Box Towel/Waste Unit
Mfr # 2017-100000
Zoro # G1191018
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold, Single Fold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Category Type Paper Towel and Waste Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 2017-100000
- Zoro # G1191018
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Bx-Towel/Waste Unit,Semi- |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold, Single Fold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Category Type | Paper Towel and Waste Unit |
Material | Stainless Steel |
Dispenser Mounting | Semi-Recessed |
Description
Bx-Towel/Waste Unit,Semi-
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Filter, Cartridge Filter, HEPA (B051-0700B)
- CLOROX Germicidal Disinfecting Wipes, White, Canister, 70 Wipes, 9 in x 6 3/4 in, Unscented, 6 PK (35309)
- UNGER WINDOW CLEANING KIT 3PC (978900)
- S.M. ARNOLD CLOTH DIAPER SOFT POLISHING 3PK (AR25-721)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- BRADLEY Stainless Steel Recessed Towel Dispenser (2442-000000)
- BRADLEY Recessed Box Towel/Waste Unit (2017-000000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2037-100000)
- BRADLEY Bx-Roll-Towel Dispenser (2483-000000-GR)
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Roll Towel Dispenser, 1.5" Cr, 12.63w x 10.2d x 16.13h, Wht (9991)
- Bradley Paper Towel Dispensers