Shop All Eyewash Stations
Bradley
Self Contained Eyewash 5 gal.
Mfr # S19-672
Zoro # G0965693
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Width 9 in
- Color Yellow
- Installation Type Portable
- Eyewash Tank Capacity 5.0 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-672
- Zoro # G0965693
- Country of Origin Multiple
- Category Eyewash Stations
Dimensions
Height | 26 in |
Width | 9 in |
Head Dia. | 1 in |
Diameter | 8 1/2 in |
Hose Length | 8 ft |
Size (Ht x Wd x Dp) | 26 in x 9 in |
Spray Head Diameter | 1 in |
Description
Pressurized Portable Eyewash, Color Yellow, Coverage Eyes, Included Media Media Sold Separately, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose Yes, Media Type Water Preservative, Minimum Operating Temperature 32 Degrees F, Tank Capacity 5 gal, Tank Material Stainless Steel, Environment General Purpose, Portable Water Supply Type Pressurized, Activation Push Plate, ANSI Compliance Primary, Handle Material Stainless Steel, Height 26 in, Hose Length 8 ft
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (5039-S (7))
- PIG Roof Leak Diverter, Gray, 21.63 lb. (TLS466-GY)
- PAULSON MFG Paulson Chemical Goggles Silicone Frame and Strap, Polycarbonate Lens, (510-CD)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19-270BL)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224B)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DC)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214DC)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825)
- Bradley Eyewash Stations and Shower Equipment