Shop All Eyewash Stations
Bradley
Self Contained Eyewash 15 gal.
Mfr # S19-788HGR
Zoro # G7566255
product price: $2,137.10
/ea
Free Shipping & Returns
$2,137.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 44 in
- Width 16-1/2"
- Color Yellow
- Installation Type Portable
- Eyewash Tank Capacity 15.0 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-788HGR
- Zoro # G7566255
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 44 in |
Width | 16-1/2" |
Head Dia. | 1 in |
Diameter | 14 in |
Spray Head Diameter | 1 in |
Description
Heated Eyewash Station, Color Yellow, Coverage Eyes, Electrical Connection Type Plug-in, Included Media Media Sold Separately, Includes 510 W, 120V AC Heating Jacket, Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Media Type Water Preservative, Minimum Operating Temperature -10 Degrees F, Tank Capacity 15 gal, Tank Material Stainless Steel, Voltage 120 V AC, Environment Freezing Temperatures, Portable Water Supply Type Pressurized, Activation Push Plate, Amps 0.7 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Ball-Lock, 5-5/16" Length, Aluminum, Gray (M36A BL)
- ZORO SELECT Label Printer Ribbon, 4-1/32" W, 1476 ft. L, Black (35YP35)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224B)
- BRADLEY Portable Drench Hose & Eye Wash ext. dia. 12.25" x 24.38" H (PLS1617)
- BRADLEY On-Site Eyewash Station in Yellow (S19-921)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- Bradley Eyewash Stations and Shower Equipment