Shop All Eyewash Stations
Bradley
Self Contained Eyewash 15 gal.
Mfr # S19-788
Zoro # G2814585
product price: $1,578.99
/ea
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34 in
- Width 12 in
- Color Yellow
- Installation Type Portable
- Includes Inspection Tag, Universal Identification Sign
Product Information
- Brand Bradley
- MFR # S19-788
- Zoro # G2814585
- Country of Origin Multiple
- Category Eyewash Stations
Dimensions
Height | 34 in |
Width | 12 in |
Head Dia. | 1 in |
Diameter | 12 1/4 in |
Hose Length | 8 ft |
Spray Head Diameter | 1 in |
Details
Description
Portable Eyewash, Color Yellow, Coverage Eyes, Included Media Media Sold Separately, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose Yes, Media Type Water Preservative, Minimum Operating Temperature 32 Degrees F, Tank Capacity 15 gal, Tank Material Stainless Steel, Environment General Purpose, Portable Water Supply Type Pressurized, Activation Push Plate, ANSI Compliance Primary, Handle Material Stainless Steel, Height 34 in, Hose Length 8 ft
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Glove Atlas Therma Large (451L-09.RT)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Blue, 100 PK (18-30001)
- CONDOR Breakaway Vest, Orange/Red, L/XL (53YN38)
- JACKSON SAFETY 170 Headgear 3002454 (138-14956)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDCFW)
- BRADLEY Halo Laboratory Eyewash (S19274HD)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19-210FW)
- BRADLEY On-Site Eyewash Station in Yellow (S19-921)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- GUARDIAN Wall-Mount Eye Wash Orange (PLS1619-OR)
- Bradley Eyewash Stations