Shop All Toilet Paper Dispensers & Holders
Bradley
Security Toilet Tissue Holder
Mfr # SA11-600000
Zoro # G6955986
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Length (In.) 9"
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # SA11-600000
- Zoro # G6955986
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Length (In.) | 9" |
Depth | 4 1/4 in |
Height | 6 1/4 in |
Width (In.) | 7" |
Height (In.) | 6" |
Width | 6 1/4 in |
Dispenser Height | 8.375 in |
Dispenser Width | 2.4 in |
Dia. (In.) | 5-3/4" |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Security, Dispenser Capacity (1) Roll, Stainless Steel, Finish Satin, Silver, Horizontal Single Roll, Holder Style Recessed, Universal, Ligature Resistant Yes, ADA Compliance Yes, Height 6 1/4 in, Width 6 1/4 in, Depth 4 1/4 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Soap Dispenser, Plastic, Clear, Grey, Brass (HCDUS)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29396)
- RENOWN Wave 3D Mango Urinal Screen, 10PK (REN03121)
- PIG 51 in L , Blue/Silver, Microfiber (CLN1102)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent (614-10)
- Bradley Toilet Paper Dispensers & Holders