Shop All Washroom Accessories
Bradley
Security Soap Dish
Mfr # SA16-600000
Zoro # G6924337
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Depth 2-3/4"
- Height 3"
- Color Silver
- Mounting Recessed Wall with Back Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # SA16-600000
- Zoro # G6924337
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Overall Height | 3 in |
Depth | 2-3/4" |
Height | 3" |
Overall Depth | 2 3/4 in |
Width | 9" |
Wall Opening Size | 6" x 4" |
Overall Width | 9 in |
Wall Opening Depth | 3 in |
Overall Dimensions - H x W x D | 3 in x 9 in x 2 3/4 in |
Wall Opening Height | 4 in |
Wall Opening Dimensions - H x W x D | 4 in x 6 in x 3 in |
Wall Opening Width | 6 in |
Details
Item | Soap Dish |
Color | Silver |
Mounting | Recessed Wall with Back Plate |
Finish | Satin |
Material | Stainless Steel |
Ligature Resistant | Yes |
Product Type | Soap Dish |
Center to Center Hole Distance | 7 1/2 in |
Resistance Properties | Ligature Resistant |
Description
Soap Dish, Finish Satin, Material Stainless Steel, Mounting Type Recessed, Overall Depth 2 3/4 in, Overall Height 3 in, Overall Width 9 in, Wall Opening Depth 3 in, Wall Opening Height 4 in, Wall Opening Width 6 in, Center to Center Hole Distance 7 1/2 in, Product Type Soap Dish, Color Silver, Resistance Properties Ligature Resistant
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (3-SXL)
- KINGSWAY GROUP Bathroom Hook, 1 Hook, Ligature Resistant (KG180)
- RIDGID Press Tool Jaw (28023)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- BRADLEY Hat And Coat Rack, 24In. Long (9943-000000-GR)
- BRADLEY Utility Shelf, Satin, 3-1/4x18x5In (755-018000-GR)
- BRADLEY Shelf, 6-1/4 X 18In. (9094-180000)
- BRADLEY Pull Down Utility Shelf (790-000000-GR)
- BRADLEY Shelf, Recessed, 4X18X8-1/ (760-000000)
- BRADLEY Hat & Coat Rack, SS, Surface Mount (9946-000000)
- BOBRICK B29824 Satin Stainless Steel Shelf (B298X24)
- Bradley Washroom Accessories