Shop All Washroom Accessories
Bradley
Security Hook, 1 Hook, 1-3/16In D, Satin
Mfr # SA30-600000
Zoro # G2952507
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Overall Height 5"
- Mounting Wall
- Finish Satin
- Overall Depth 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # SA30-600000
- Zoro # G2952507
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Overall Height | 5" |
Overall Depth | 1-3/16" |
Overall Width | 5" |
Overall Dimensions - H x W x D | 5 in x 5 in x 1 1/4 in |
Details
Item | Security Hook |
Number of Hooks | 1 |
Mounting | Wall |
Finish | Satin |
Material | Stainless Steel |
Includes | Nuts and Washers |
Mounting Type | Wall Mounted |
Product Type | Bathroom Security Hook |
Includes Mounting Hardware | Yes |
Style Number - MERCH | Ligature Resistant |
Base Shape | Rectangular |
Release Point | 5 lb |
Mounting Style | Chase Rear |
Description
Ligature-Resistant Hook, Base Diameter Not Applicable, Finish Satin, Material Stainless Steel, Mounting Location Surface, Mounting Style Chase Rear, Number of Hooks 1, Overall Depth 1 1/4 in, Overall Height 5 in, Overall Width 5 in, Release Point 5 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Includes Nuts, Washers, Product Type Bathroom Security Hook, Style Number - MERCH Ligature Resistant
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1886-060)
- DELTA Tub Spout, Pull-Up Diverter (RP75435)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-16-SS)
- APOLLO VALVES 3/4" FNPT Bronze Gas Ball Valve Inline (8010401)
- BRADLEY Wastebasket, Rectangular, 6-1/2 gal, Silver (357-000000)
- BRADLEY Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W (9540-000000-GR)
- BRADLEY Utility Shelf, Satin, 3-1/4x18x5In (755-018000-GR)
- BRADLEY Shelf, SS, Surface Mount, 24W x 5D (755-024000)
- BRADLEY Shelf, 5 X 12, Stainless (755-012000)
- BRADLEY Shower Rod 1In.Od X 42 (9538-042000)
- HIGHKEY Master Plumber Steel 3 in 1 Plumb Wrench (LR593245)
- Bradley Washroom Accessories