Shop All Eyewash and Shower Parts and Accessories
Bradley
Scald Protection Valve Kit, Eye Wash
Mfr # S45-1989
Zoro # G2763022
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT
- For Use With Eyewash
- Material Brass, Stainless Steel
- Temp. Control Activates at 105 Degrees F
- Includes Ball Valve and Scald Protection Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S45-1989
- Zoro # G2763022
- UPC # 094705023303
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Size | 1/2 in NPT |
Diameter | 1 1/8 in |
Length | 5 1/2 in |
Width | 1 1/8 in |
Depth | 5 1/4 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Description
Valve Kit, Accessory Type Scald Protection Valve, Color Yellow, Compatible with Brand Bradley, Depth 5 1/4 in, Width 1 1/8 in, Features Scald Protection Valves Protect End User in Warm Climates, For Use With Eyewash, Includes Ball Valve and Scald Protection Valve, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Material Brass, Stainless Steel, Maximum Inlet Temperature 105 Degrees F, Minimum Water Output Temperature 95 Degrees F, Outlet Pipe Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01121)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 2XL)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- POWERWELD FR Cotton Welding Apron, 9oz Green, 36 in. Length (PWGFRA36)
- BRADLEY Stainless Handle with Ball Valve (S30-070)
- BRADLEY Eyewash Yoke Assembly (S05-091GR)
- BRADLEY Ball Valve Assembly, Stay-Open (S30-061)
- BRADLEY Solenoid, Ganged (S07-041)
- BRADLEY Pull Rod, 24 In Length, Drench Showers (128-156A)
- BRADLEY Eyewash Sink Faucet Mount (S19-200B)
- RADIANS Automatic Alarm System (REWALARM)
- Bradley Eyewash Stations and Shower Equipment