Shop All Feminine Product Dispensers
Bradley
Sanitry Napkin Recptcle, 17-1/4In.x13In.
Mfr # 4737-110000
Zoro # G1190799
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- Color Silver
- For Use With Mfr. No. P11-029
- Material Stainless Steel
- Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 4737-110000
- Zoro # G1190799
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Height | 17 1/2 in |
Width | 13 in |
Container Depth | 4 in |
Details
Container Mounting Style | Wall-Mounted |
Item | Sanitary Napkin Receptacle |
Color | Silver |
For Use With | Mfr. No. P11-029 |
Material | Stainless Steel |
Lid Type | Self-Closing Push Flap |
Shape | Rectangular |
Description
Sanitary Napkin Receptacle, Container Mounting Style Wall-Mounted, Height 17 1/2 in, Container Depth 4 in, Width 13 in, Material Stainless Steel, Shape Rectangular, Color Silver, Lid Type Self-Closing Push Flap, For Use With Mfr. No. P11-029
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 785pcs, 5.75x22.5 (90831-021)
- ACE Self-Adhesive Bandage, 3 x 50 (207461)
- VASELINE Lip Therapy, 0.35 Oz., Unscented, Tube, PK72 (CB750000)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- BRADLEY Napkin Disposal, 1.5 Gal, Recessed (4731-150000)
- BRADLEY Sanitry Napkin Recptcle, 17In.x12-3/4In. (4737-000000)
- BRADLEY Napkin/Tampon Vendor, Recessed, $.25 (401-450000)
- BRADLEY Combi-Unit, Recessed, Dual (5942-000000)
- BRADLEY Napkin Disposal, 1.5 Gal, Partition (4721-150000)
- BRADLEY Combi Seat Cover/TT Disp, Waste (591-000000)
- HOSPECO Sanitary Napkin Bag, PK250 (HS-6141)
- Bradley Feminine Product Dispensers