Shop All Wash Stations
This Product is Discontinued
Bradley
Sandbox, Circular, Wash Fountain (Discontinued)
Mfr # S93-565
Zoro # G2146037
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Circular
- Material of Construction Bradstone
- Operation Type Foot Bar
- People Served 8
- Color Sandbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-565
- Zoro # G2146037
- UPC # 084241013425
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 54 in |
Overall Width | 54 in |
Overall Height | 46 in |
Bowl Depth | 9 in |
Overall Width (In.) | 54 in |
Overall Height (In.) | 46 1/4 in |
Basin Height (In.) | 29 1/2 in |
Basin Depth (In.) | 9 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1 in |
Bowl Width | 54 in |
Bowl Length | 54 in |
Description
Wash Fountain, ADA Compliance No, Bowl Depth 9 in, Bowl Length 54 in, Circular, Bowl Width 54 in, Non CEC Compliant, Sandbox, Connection Drain (In.) 1.5 in, Central Rising, Unfinished, 5 gpm, Gauge 14 ga, Floor, 8, Operating PSI Range 20-80, Overall Height 46 in, Overall Length 54 in, Overall Width 54 in, Bradley, Series Bradstone Classic, Bradstone, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.