Bradley

Sandbox, Circular, Wash Fountain (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Wash Stations

Key Features

  • Type Circular
  • Material of Construction Bradstone
  • Operation Type Foot Bar
  • People Served 8
  • Flow Rate (GPM) 2.2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 54 in
Overall Width 54 in
Overall Height 46 in
Bowl Depth 9 in
Basin Height (In.) 29 1/2 in
Overall Height (In.) 46 1/4 in
Overall Width (In.) 54 in
Basin Depth (In.) 9 in
Manufacturers Warranty Length 1 yr
Water Inlet Connection Size 1 in
Bowl Width 54 in
Bowl Length 54 in

Description

Wash Fountain, ADA Compliance No, Bowl Depth 9 in, Bowl Length 54 in, Circular, Bowl Width 54 in, Non CEC Compliant, Sandbox, Connection Drain (In.) 1.5 in, Off-Line Vent, Unfinished, 5 gpm, Gauge 14 ga, Floor, 8, Operating PSI Range 20-80, Overall Height 46 in, Overall Length 54 in, Overall Width 54 in, Bradley, Series Bradstone Classic, Bradstone, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products