Shop All Drench Showers
Bradley
Safety Shower, Wall Mount
Mfr # S19-120A
Zoro # G2150836
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 20 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in NPT Brass Stay Open
- Shower Spray Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-120A
- Zoro # G2150836
- Country of Origin United States
- Category Drench Showers
Dimensions
Pipe Dimensions | 12 in L x 1 in dia |
Width | 1 in |
Depth | 12 in |
Spray Head Diameter | 10 3/4 in |
Inlet Pipe Size | 1 in |
Shower Handle Length | 25.5 in |
Description
Plumbed Shower, Barrier Free No, Color Yellow, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud Yes, Inlet Pipe Gender Male, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Stainless Steel, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No, ANSI Compliance Primary, Depth 12 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- BRADLEY Safety Shower, Floor Mount (S19-110)
- BRADLEY Safety Shower, Ceiling Mount (S19-130)
- BRADLEY Emergency Shower, Horizontal, 20 gpm (S19-120)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- CONDOR Drench Shower, Green, SS, 94-3/4 in. H (49EV52)
- Bradley Eyewash Stations and Shower Equipment