Shop All Eyewash and Shower Parts and Accessories
This Product is Discontinued
Bradley
Safety Shower and Eyewash (Discontinued)
Mfr # S19-310UU
Zoro # G2664627
Free Shipping & Returns
This Product is Discontinued
Key Features
- Eye Wash and Shower Mounting Floor
- ANSI Compliant Yes
- Height 94 in
- Includes Inspection Tag, Universal Identification Sign
- Width 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-310UU
- Zoro # G2664627
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 94 in |
Width | 10 3/4 in |
Shower Handle Length | 25 1/2 in |
Head Dia. | 10 in |
Fitting Size | 1-1/4 in |
Depth | 25 3/8 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 3/8 in |
Inlet Pipe Size | 1 1/4 in |
Bowl Diameter | 10 3/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Chrome Plated Brass, Color Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.