Shop All Combination Units
Bradley
Safety Shower and Eye/Facewash
Mfr # S19314PDCFW
Zoro # G2449903
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 1/8 in
- Color Yellow
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19314PDCFW
- Zoro # G2449903
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 1/8 in |
Shower Spray Head Diameter | 3 1/10 in |
Head Dia. | 3 1/9 in |
Width | 13 1/4 in |
Shower Handle Length | 26 1/4 in |
Depth | 26 13/16 in |
Inlet Pipe Size | 1 1/4 in |
Bowl Diameter | 13 in |
Mount Hole Diameter | 3/8 in |
Outlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature 32 Degrees F, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Halo
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U13 (478U13)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- PROFLEX BY ERGODYNE Knee Pad, S/M, Pull-On, Black, PR (18550)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BRADLEY Safety Shower and Eyewash (S19314DC)
- BRADLEY Safety Shower and Eyewash (S19314EW)
- BRADLEY Halo Shower with Face/Eyewash, 26-13/16inW (S19314SS)
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAT)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GABL)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- Bradley Eyewash Stations and Shower Equipment