Shop All Bath Towel Bars and Hooks
Bradley
Robe Hook, Double, Satin SS
Mfr # 9124-000000
Zoro # G3574509
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Overall Height 2 in
- Finish Satin
- Overall Depth 2 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9124-000000
- Zoro # G3574509
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2 in |
Overall Depth | 2 1/4 in |
Overall Width | 2 in |
Base Diameter | 2 in |
Overall Dimensions - H x W x D | 2 in x 2 in x 2 1/4 in |
Details
Item | Bx-Double Robe Hook,Satin Ss |
Number of Hooks | 2 |
Finish | Satin |
Material | Stainless Steel |
Mounting Type | Concealed Mount |
Features | Concealed Mounting |
Accessory Type | Bx-Double Robe Hook,Satin Ss |
Release Point | 5 lb |
Base Shape | Square |
Style Number - MERCH | Style 3 |
Mounting Style | Set Screw |
Includes Mounting Hardware | Yes |
Product Type | Robe Hook |
Description
Robe Hook, Base Diameter 2 in, Finish Satin, Material Stainless Steel, Mounting Location Surface, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 1/4 in, Overall Height 2 in, Overall Width 2 in, Release Point 5 lb, Includes Mounting Hardware Yes, Base Shape Square, Features Concealed Mounting, Product Type Robe Hook, Style Number - MERCH Style 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A06NBC/S)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Hose Barb Elbow (CBEB1212BG1)
- PARKER 1/8" x 1/4" Compression x MNPT SS Male Connector (4 FBU-SS)
- SPENCE Repair Kit, 1-1/2 in. (07-07751-00)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- BRADLEY Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish (9114-000000)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 18In (04-6218)
- Bradley Bath Towel Bars and Hooks