Shop All Eyewash and Shower Parts and Accessories
Bradley
Retrofit Dust Cover w/Bowl, Plastic, Hnged
Mfr # S45-1964
Zoro # G2055207
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With Mfr. No. S19-210, S19-220 and S19-220FW
- Height 6 in
- Material Plastic
- Width 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S45-1964
- Zoro # G2055207
- UPC # 913687292432
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 6 in |
Width | 10 3/4 in |
Details
Item | Retrofit Dust Cover w/Bowl |
Includes | Installation Hardware |
For Use With | Mfr. No. S19-210, S19-220 and S19-220FW |
Material | Plastic |
Compatible with Series | Classic |
Compatible with Brand | Bradley |
Features | Hinge and Bracket Made from Stainless Steel, Ideal for High Dust or Contaminant Applications, Installs in 4 Easy Steps to Existing Bradley Abs Plastic Eye Wash Bowls |
Color | Yellow |
Compatible Mfr Part Number | S19-210, S19-220, S19-220FW |
Standards | ANSI Z358.1 |
Accessory Type | Bowl and Bowl Cover |
Description
Retrofit Dust Cover w/Bowl, Accessory Type Bowl and Bowl Cover, Color Yellow, Compatible Mfr Part Number S19-210, S19-220, S19-220FW, Compatible with Brand Bradley, Compatible with Series Classic, Material Plastic, Features Hinge and Bracket Made from Stainless Steel, Ideal for High Dust or Contaminant Applications, Installs in 4 Easy Steps to Existing Bradley Abs Plastic Eye Wash Bowls, Height 6 in, Includes Installation Hardware, Standards ANSI Z358.1, Width 10 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR426)
- MACURCO Control Panel, 12 Input, 10A, 100/240VAC (DVP-120)
- DURATOUCH Duratouch34-725, Vinyl Disposable Gloves, 2.8 mil Palm, PVC, Powder-Free, XL (10), 100 PK, Clear (34-725)
- TINGLEY 10 Rubber Overboots with Cleated Outsole (1400.LG)
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- BRADLEY Heating Jacket for S19-788 Eye Wash (S19-788HR)
- BRADLEY Plastic Spintec Retrofit Kit (S24-194)
- BRADLEY Deck-Mount Drench Hose Single Head (S19-460)
- BRADLEY Pull Rod, 24 In Length, Drench Showers (128-156A)
- BRADLEY Signaling System, 8-1/2"H x 24" L (S19-324DG)
- HONEYWELL Eyewash Cartridge Wall Rack, Black (32-000402-0000)
- Bradley Eyewash and Shower Parts and Accessories