Shop All Eyewash and Shower Parts and Accessories
Bradley
Retrofit Bowl Cover Kit
Mfr # S45-2396
Zoro # G1992085
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Controls and Covers
- Length 10 3/4 in
- Color Silver
- Height 6 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S45-2396
- Zoro # G1992085
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 10 3/4 in |
Height | 6 in |
Width | 10 3/4 in |
Details
Sub-Category | Controls and Covers |
Color | Silver |
Material | Stainless Steel |
Item | Retrofit Dust Cover w/Bowl |
Features | Corrosion-Resistant Bowl and Cover, Durable Spring-Loaded Stainless Steel Hinge, One-Step Activation Featuring a Pull-Pin Mechanism, Suitable for Barrier Free Applications |
For Use With | Eyewash |
Includes | Quick Release Pin, Stainless Handle with Tether, Welded Clam Shell Cover |
Accessory Type | Bowl and Bowl Cover |
Compatible with Brand | Bradley |
Compatible Mfr Part Number | S19-210B, S19-210DC, S19-210Y, S19-220B, S19-220DC |
Compatible with Series | Classic |
Compatible With Mfr. | Bradley Classic S19-210B, Bradley Classic S19-210Y, Bradley Classic S19-220B, Bradley Classic S19-220DC |
Description
Retrofit Dust Cover w/Bowl, Accessory Type Bowl and Bowl Cover, Color Silver, Compatible Mfr Part Number S19-210B, S19-210DC, S19-210Y, S19-220B, S19-220DC, Compatible with Brand Bradley, Compatible with Series Classic, For Use With Eyewash, Material Stainless Steel, Features Corrosion-Resistant Bowl and Cover, Durable Spring-Loaded Stainless Steel Hinge, One-Step Activation Featuring a Pull-Pin Mechanism, Suitable for Barrier Free Applications, Height 6 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Work Shoe, Stl, 9.5, BLK, PR (642855)
- PEAKWORKS Accessories - D-Ring Extender (V860302)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Thermostat Cover, Small With Key Lock 4-5/8" H X 3" D (STI-9105)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 12PK (9363S)
- BRADLEY Signaling System, 11-13/16"H x 16-13/32" (S19-323D)
- BRADLEY Bradley® Drench Shower Tester - S19-330ST (S19-330ST)
- BRADLEY On-Site Eyewash Tank (133-152GR)
- BRADLEY 1" Horizontal Ball Valve Assembly (S30-059)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- BRADLEY 1/2" Ball Valve/Plastic Handle PPK (S45-122)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Countertop, 8 ft. (G5022)
- Bradley Eyewash Stations and Shower Equipment