Shop All Wash Fountain Repair Parts
Bradley
Repair Kit Wftn. Sprayhead
Mfr # S45-051
Zoro # G3293927
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602
- For Use With Wash Fountains
- Includes Washer, Nut, Carriage Bolt, Neoprene Washer, Sprayhead Grommet
- Sub-Category Repair Kits
- Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S45-051
- Zoro # G3293927
- Country of Origin Multiple
- Category Wash Fountain Repair Parts
Dimensions
Size | 4 1/2 in |
Details
For Use With Mfr. Model Number | S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602 |
For Use With | Wash Fountains |
Includes | Washer, Nut, Carriage Bolt, Neoprene Washer, Sprayhead Grommet |
Sub-Category | Repair Kits |
Item | Sprayhead Repair Kit |
Compatible Mfr. Model Number | WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808 |
Wash Fountain Part Type | Gaskets |
Material | Rubber |
Wash Fountain Part Sub Category | Wash Fountain Sprayheads and Sprayhead Parts |
Description
Sprayhead Repair Kit, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Rubber, Bradley, Size 4 1/2 in, Wash Fountain Sprayheads and Sprayhead Parts, Gaskets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 3/8" CHROME ELBOW (310-305CP)
- TRUESEAL Push-to-Connect, Threaded Swivel Run Tee, 1/4 in Tube Size, PVDF, Black (FB4MRS4-HBLK)
- CENTRAL BRASS Leg And Wall Bracket Group (For 0477), (G-7237-477)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- BRADLEY Aerator Assembly Express SSN Units (S05-180)
- BRADLEY Volume Control Valve Repair Kit (S45-198)
- BRADLEY Vandal Proof Wrench- Spanner (130-141)
- BRADLEY Repair Kit for S01-038 (S45-197)
- BRADLEY Foot Lever (143-025)
- BRADLEY Sprayhead Grommet Semi (124-020D)
- BRADLEY Sprayhead Assembly (S05-054)
- Bradley Plumbing Parts & Accessories