Shop All Drinking Fountains & Water Cooler Parts
Bradley
Repair Kit P.B. Air Valve
Mfr # S65-224-GR
Zoro # G8737924
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Repair Kits
- Fits Brand Bradley
- Material Plastic, Rubber
- Size 1 in
- Sub-Category Repair Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S65-224-GR
- Zoro # G8737924
- Country of Origin Multiple
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1 in |
Details
Item | Air Valve Repair Kit |
Sub Category | Repair Kits |
Fits Brand | Bradley |
Material | Plastic, Rubber |
Sub-Category | Repair Kits |
For Use With | Wash Fountains |
Includes | Piston Assembly, Spring, Tubing Connector |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Wash Fountain Part Type | Air Valve Repair Kit |
Compatible Mfr. Model Number | 1C, HN300, MF2922, MF2933, MF2939, MF2944, MF2949 |
Description
Repair Kit P.B. Air Valve, Compatible Mfr. Model Number 1C, HN300, MF2922, MF2933, MF2939, MF2944, MF2949, For Use With Wash Fountains, Plastic, Rubber, Bradley, Size 1 in, Wash Fountain Valves, Air Valve Repair Kit
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pipe Hanger Bell Copper 1In (C83-100HC)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-03)
- PARKER 5/8" A-LOK x 1/2" MNPT Brass Connector (10MSC8N-B)
- ZURN Ball Valve Handle Repair Kit 3/4" (RK34-BVHD)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- BRADLEY Diverter Assembly (S27-290)
- BRADLEY Window-AZ Classic (269-832)
- BRADLEY Ganged Solenoid Valve Body (118-238)
- BRADLEY Washfountain Strainer (173-002)
- BRADLEY O-ring (-121) 1.049ID X .103W (125-120)
- ELKAY Elkay Reg -W/ Spring (61313C)
- Bradley Drinking Fountains & Water Cooler Parts