Shop All Wash Fountain Repair Parts
Bradley
Repair Kit for S01-038
Mfr # S45-197
Zoro # G1730425
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wash Fountains
- Sub-Category Repair Kits
- Includes Valve Core, O-Ring, Washer, Roll Pin, Bonnet, Screw
- Size 2 1/4 in
- Wash Fountain Part Type Mixing Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S45-197
- Zoro # G1730425
- Country of Origin Multiple
- Category Wash Fountain Repair Parts
Dimensions
Size | 2 1/4 in |
Details
For Use With | Wash Fountains |
Item | Manual Mixing Valve Repair Kit |
Sub-Category | Repair Kits |
Includes | Valve Core, O-Ring, Washer, Roll Pin, Bonnet, Screw |
Wash Fountain Part Type | Mixing Valve |
Material | Brass, Plastic |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Compatible Mfr. Model Number | WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808 |
Description
Manual Mixing Valve Repair Kit, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Brass, Plastic, Bradley, Size 2 1/4 in, Wash Fountain Valves, Mixing Valve
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- JONES STEPHENS Ultimate Aerator Repair Kit (A01079)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline Single Union (7030501)
- BRADLEY Sprayhead Assembly (S05-054)
- BRADLEY Repair Kit- Foot Valve (S65-001A)
- BRADLEY Solenoid Service Valve Closed Body (S07-088S)
- BRADLEY Sprayhead Assembly (S05-054B)
- BRADLEY Volume Control Valve Repair Kit (S45-198)
- BRADLEY Aerator Assembly Express SSN Units (S05-180)
- BRADLEY Angle Volume Control Valve (S02-045)
- Bradley Plumbing Parts & Accessories