Shop All Paper Towel Dispensers
Bradley
Recessed Towel/Waste Unit
Mfr # 237-000000
Zoro # G1190957
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold, Single Fold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Category Type Paper Towel and Waste Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 237-000000
- Zoro # G1190957
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel/Waste Unit,Recessed |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold, Single Fold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Category Type | Paper Towel and Waste Unit |
Material | Stainless Steel |
Dispenser Mounting | Recessed |
Description
Towel/Waste Unit,Recessed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Purple /Lavender, PK10 (TBC-12P-10)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ, 2PK (RMR14132RTU-2)
- 9 ELEMENTS Tide Original Scent Laundry Detergent Liquid 46 oz 1 pk (40213)
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- BRADLEY Recessed Towel/Waste Unit (2037-000000)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- BRADLEY Stailess Steel Paper Towel Dispenser (250-150000)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- PARTNERS BRAND Kimberly-Clark® Hands-Free 8" Roll Towel Dispenser, 16" x 13" x 10", Black, 1/Case (TTD122)
- Bradley Paper Towel Dispensers