Shop All Toilet Paper Dispensers & Holders
Bradley
Recessed, Stainless Steel, Toilet Paper Holder, Satin
Mfr # SA12-000000
Zoro # G7558652
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Dispenser Product Grouping Toilet Paper Holder
- Type Recessed
- Toilet Roll Type Standard Core
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # SA12-000000
- Zoro # G7558652
- UPC # 084241000364
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 7 in |
Height | 7 in |
Height (In.) | 4-3/10 |
Depth (In.) | 3-15/16 |
Length (In.) | 7" |
Width (In.) | 7" |
Depth | 4 1/2 in |
Dia. (In.) | 5-3/4" |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Security, Dispenser Capacity (1) Roll, Stainless Steel, Finish Satin, Silver, Horizontal Single Roll, Holder Style Recessed, Universal, Ligature Resistant Yes, ADA Compliance Yes, Height 7 in, Width 7 in, Depth 4 1/2 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, .95 Mil, Gray, 400 PK (CLO 78526)
- WET & FORGET 1 gal. Indoor Mold and Mildew Disinfectant, Jug (802128)
- RUBBERMAID COMMERCIAL 60" Housekeeping Cart with Locking Casters (FG618900BLA)
- POOL BREEZE Liquid Metal Removing Agent 1 qt (88495)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5402-000000-GR)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- Bradley Toilet Paper Dispensers & Holders