Shop All Eyewash and Shower Parts and Accessories
Bradley
Punched Cap
Mfr # 136-036
Zoro # G9052924
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shower, Eyewash
- Fits Brand Bradley
- Color White
- Material Plastic
- Compatible with Brand Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 136-036
- Zoro # G9052924
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
For Use With | Shower, Eyewash |
Fits Brand | Bradley |
Item | White Cap |
Color | White |
Material | Plastic |
Compatible with Brand | Bradley |
Accessory Type | Cap |
Compatible With Mfr. | Bradley Halo S19-921 |
Compatible Mfr Part Number | S19-921 |
Compatible with Series | Halo |
Description
White Cap, Accessory Type Cap, Color White, Compatible Mfr Part Number S19-921, Compatible with Brand Bradley, Compatible with Series Halo, For Use With Shower, Eyewash, Material Plastic, Compatible Grainger Part Number 4YF98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP 97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen (97-500)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- CONDOR Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Z20 (474Z20)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-XL)
- BRADLEY Aluminum Flow Control Assembly (S88-068GR)
- BRADLEY Service Only EFW ASSY-Drilled (S05-153)
- BRADLEY SS Flow Control Assembly (S88-069)
- BRADLEY Pull Rod, 24 In Length, Drench Showers (128-156A)
- BRADLEY Spacer for Yellow Plastic Bowl (113-1185)
- BRADLEY Std. Eyewash ASM, SS Bowl (S90-285)
- HAWS Valve Repair Kit (VRK5874)
- Bradley Eyewash Stations and Shower Equipment