Shop All Eyewash and Shower Parts and Accessories
Bradley
Pull Rod, 45 In Length, Drench Showers
Mfr # 128-156D
Zoro # G2578563
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Shower
- Type For Drench Showers
- Product Type Pull Rod 45" Length
- Compatible with Brand Bradley
- Compatible with Series Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 128-156D
- Zoro # G2578563
- UPC # 094703630862
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 45 1/2 in |
Width | 9 in |
Details
For Use With | Shower |
Item | Pull Rod |
Type | For Drench Showers |
Product Type | Pull Rod 45" Length |
Compatible with Brand | Bradley |
Compatible with Series | Bradley |
Compatible With Mfr. | Bradley Bradley S19-120, Bradley Bradley S19-130, Bradley Bradley S19-130A, Bradley Bradley S19-310, Bradley Bradley S19-310AC, Bradley Bradley S19-310BF, Bradley Bradley S19-310BFSS, Bradley Bradley S19-310DC, Bradley Bradley S19-310DCFW, Bradley Bradley S19-310FW, Bradley Bradley S19-310PVC, Bradley Bradley S19-310SBFW, Bradley Bradley S19-310SS, Bradley Bradley S19-310UU |
Includes | Hardware |
Compatible Mfr Part Number | S19-120, S19-120A, S19-130, S19-130A, S19-310, S19-310AC, S19-310BF, S19-310BFSS, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW, S19-310SS, S19-310UU |
Accessory Type | Pull Rod |
Description
Pull Rod, Accessory Type Pull Rod, Compatible Mfr Part Number S19-120, S19-120A, S19-130, S19-130A, S19-310, S19-310AC, S19-310BF, S19-310BFSS, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW, S19-310SS, S19-310UU, Compatible with Brand Bradley, Compatible with Series Bradley, For Use With Shower, Includes Hardware, Height 45 1/2 in, Width 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL243)
- SIGNMISSION OSHA, You Must Wear Hair Beard Net Until You, 14in X 10in Plastic, 14" W, 10" H, Landscap (OS-NS-P-1014-L-19100)
- GLOBAL EQUIPMENT Global Industrial„¢ Floor Sign 2 Sided - Caution Wet Floor (338)
- HY-KO Emergency Dial 911 Sign 6" x 14", 5PK (A23009)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944011ABC)
- BRADLEY Safety Waste Water Cart for S19-921 (S19-399)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- BRADLEY Shower Valve, Chrome (S59-1005)
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- BRADLEY Solenoid, Ganged (S07-041)
- HONEYWELL Eyewash Saline Concentrate, 180 oz, For Use With Fendall Pure Flow 1000/2000 Eyewash Stations (32-000513-0000-H5)
- Bradley Eyewash Stations and Shower Equipment