Shop All Eyewash and Shower Parts and Accessories
Bradley
Pull Rod, 24 In Length, Drench Showers
Mfr # 128-156A
Zoro # G0297351
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shower
- Type For Drench Showers
- Product Type Pull Rod 24" Length
- Accessory Type Pull Rod
- Compatible With Mfr. Bradley Bradley S19-120, Bradley Bradley S19-130, Bradley Bradley S19-130A, Bradley Bradley S19-310, Bradley Bradley S19-310AC, Bradley Bradley S19-310BF, Bradley Bradley S19-310DC, Bradley Bradley S19-310DCFW, Bradley Bradley S19-310FW, Bradley Bradley S19-310SBFW, Bradley Bradley S19-310UU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 128-156A
- Zoro # G0297351
- UPC # 094703991864
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 9 in |
Height | 27 3/4 in |
Details
For Use With | Shower |
Type | For Drench Showers |
Item | Pull Rod |
Product Type | Pull Rod 24" Length |
Accessory Type | Pull Rod |
Compatible With Mfr. | Bradley Bradley S19-120, Bradley Bradley S19-130, Bradley Bradley S19-130A, Bradley Bradley S19-310, Bradley Bradley S19-310AC, Bradley Bradley S19-310BF, Bradley Bradley S19-310DC, Bradley Bradley S19-310DCFW, Bradley Bradley S19-310FW, Bradley Bradley S19-310SBFW, Bradley Bradley S19-310UU |
Compatible with Series | Bradley |
Compatible with Brand | Bradley |
Compatible Mfr Part Number | S19-120, S19-120A, S19-130, S19-130A, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310SBFW, S19-310UU |
Includes | Hardware |
Description
Pull Rod, Accessory Type Pull Rod, Compatible Mfr Part Number S19-120, S19-120A, S19-130, S19-130A, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310SBFW, S19-310UU, Compatible with Brand Bradley, Compatible with Series Bradley, For Use With Shower, Includes Hardware, Height 27 3/4 in, Width 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10A/9)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 4 x 100' (AS400)
- BRADLEY Eyewash Head Assembly with Dust Covers (S05-190GR)
- BRADLEY Thermostat Kit (S65-171)
- BRADLEY Pull Rod, 45 In Length, Drench Showers (128-156D)
- BRADLEY Eyewash Dust Cover Handle Prepack (S30-087)
- BRADLEY Faucet and Eyewash (S19-505M)
- BRADLEY Painted Base-EFX (131-059)
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- Bradley Eyewash Stations and Shower Equipment