Shop All Eyewash Stations
Bradley
Portable Heated Eyewash Station, 10 gal.
Mfr # S19-690H
Zoro # G4956917
product price: $2,664.99
/ea
Free Shipping & Returns
$2,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Width 14 in
- Color Yellow
- Installation Type Portable
- Eyewash Tank Capacity 10.0 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-690H
- Zoro # G4956917
- UPC # 094706159285
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 38 in |
Width | 14 in |
Diameter | 14 in |
Head Dia. | 1 in |
Length | 37-5/8" |
Spray Head Diameter | 1 in |
Description
Heated Eyewash Station, Color Yellow, Coverage Eyes, Electrical Connection Type Plug-in, Included Media Media Sold Separately, Includes 510 W, 120V AC Heating Jacket, Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Media Type Water Preservative, Minimum Operating Temperature -10 Degrees F, Tank Capacity 10 gal, Tank Material Stainless Steel, Voltage 120 V AC, Environment Freezing Temperatures, Portable Water Supply Type Pressurized, Activation Push Plate, Amps 0.7 A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK500 (60322)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (1352-4)
- GENUINE JOE Genuine Joe Safety Cone, Polypropylene, 24" H, 10" L, 10" W, Yellow (GJO58880)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XL)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224B)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- BRADLEY Eyewash Station in Yellow (S19-921H)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224T)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224EW)
- BAUSCH + LOMB Ophthalmic Solution Eyewash w/Boric Acide, 4 oz (701004)
- Bradley Eyewash Stations and Shower Equipment