Shop All Wash Stations
Bradley
Polished, Semicircular, Wash Fountain
Mfr # S93-531
Zoro # G3337875
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$7,421.99
Free 30-Day Returns
Key Features
- Type Semicircular
- Material of Construction Stainless steel
- Operation Type Foot Bar
- People Served 4
- Flow Rate (GPM) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S93-531
- Zoro # G3337875
- UPC # 084241013289
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 35 1/4 in |
Overall Width | 54 in |
Overall Height | 45 7/8 in |
Bowl Depth | 9 in |
Overall Width (In.) | 54 in |
Basin Height (In.) | 28 in |
Basin Depth (In.) | 9 in |
Overall Height (In.) | 42 3/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 54 in |
Bowl Width | 35 1/4 in |
Water Inlet Connection Size | 1 in |
Description
Wash Fountain, ADA Compliance No, Bowl Depth 9 in, Bowl Length 54 in, Semi-Circular, Bowl Width 35 1/4 in, Non CEC Compliant, Silver, Connection Drain (In.) 2 in, Central Rising, Supplied From Above, Unfinished, 3 gpm, Gauge 14 ga, Floor, 4, Operating PSI Range 20-80, Overall Height 45 7/8 in, Overall Length 35 1/4 in, Overall Width 54 in, Bradley, Series Stainless Steel Classic, Stainless Steel, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.295)
- ANCHOR FLUID POWER 3/4" CODE 61 O-RING GROOVE FLANGE X 3/4" NPTF THREAD CARBON STEEL KIT (W43-12-12U)
- BECK 1-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034009)
- HAM-LET 1/4" x 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 1/4)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- BRADLEY Polished, Circular, Wash Fountain (S93-533)
- BRADLEY Polished, Circular, Wash Fountain (S93-532)
- ACORN CONTROLS Hand-Wash Station (EPS1010-F11)
- Bradley Wash Stations