Shop All Wash Stations
Bradley
Polished, Semicircular, Wash Fountain
Mfr # S93-529
Zoro # G2146019
product price: $5,974.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$5,974.99
Free 30-Day Returns
Key Features
- Type Semicircular
- Material of Construction Stainless steel
- Operation Type Foot Bar
- People Served 3
- Flow Rate (GPM) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-529
- Zoro # G2146019
- UPC # 084241013227
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 25 3/4 in |
Overall Width | 36 in |
Overall Height | 42 3/8 in |
Bowl Depth | 9 in |
Overall Width (In.) | 36 in |
Basin Height (In.) | 28 in |
Overall Height (In.) | 42 3/8 in |
Basin Depth (In.) | 9 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 36 in |
Water Inlet Connection Size | 1 in |
Bowl Width | 25 3/4 in |
Description
Wash Fountain, ADA Compliance No, Bowl Depth 9 in, Bowl Length 36 in, Semi-Circular, Bowl Width 25 3/4 in, Non CEC Compliant, Silver, Connection Drain (In.) 2 in, Central Rising, Supplied From Above, Unfinished, 1.25 gpm, Gauge 14 ga, Floor, 3, Operating PSI Range 20-80, Overall Height 42 3/8 in, Overall Length 25 3/4 in, Overall Width 36 in, Bradley, Series Stainless Steel Classic, Stainless Steel, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55897C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9656)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6003AV-EWS-TM)
- AMERICAN STANDARD Bathroom Sink (9960403.020)
- SHARKBITE/CASH ACME 12X34 WashMachValve (25560LF)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-629)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-633)
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- BRADLEY Polished, Circular, Wash Fountain (S93-532)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- ACORN ENGINEERING CO Washfountain Eliptical, 2 Stations, Foot Operated (3402-2-F-VPB-MXTP)
- Bradley Wash Stations