Shop All Wash Stations
Bradley
Polished, Semicircular, Wash Fountain
Mfr # S93-528
Zoro # G2146028
product price: $5,836.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,836.99
Free 30-Day Returns
Key Features
- Type Semicircular
- Material of Construction Stainless steel
- Operation Type Foot Bar
- People Served 3
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-528
- Zoro # G2146028
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 25 3/4 in |
Overall Width | 36 in |
Overall Height | 42 3/8 in |
Bowl Depth | 9 in |
Overall Height (In.) | 42 3/8 in |
Overall Width (In.) | 36 in |
Basin Depth (In.) | 9 in |
Basin Height (In.) | 28 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 25 3/4 in |
Water Inlet Connection Size | 1 in |
Bowl Length | 36 in |
Description
Wash Fountain, ADA Compliance No, Bowl Depth 9 in, Bowl Length 36 in, Semi-Circular, Bowl Width 25 3/4 in, Non CEC Compliant, Silver, Connection Drain (In.) 2 in, Off-Line Vent, Unfinished, 1.25 gpm, Gauge 14 ga, Floor, 3, Operating PSI Range 20-80, Overall Height 42 3/8 in, Overall Length 25 3/4 in, Overall Width 36 in, Bradley, Series Stainless Steel Classic, Stainless Steel, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit - (139885)
- KECKLEY 2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21THY-BCM20M34-FTI-F)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-15881)
- ZORO SELECT Flexible Connector, Pipe Size 1-1/4x2" (DTC-215)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-531)
- BRADLEY Polished, Circular, Wash Fountain (S93-532)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- SANI-LAV Wall Mount, 3 Hole, Battery Sensor, Stainless, Wash Station (56WBL)
- Bradley Wash Stations