Shop All Wash Stations
Bradley
Polished, Circular, Wash Fountain
Mfr # S93-534
Zoro # G2146000
product price: $8,615.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$8,615.99
Free 30-Day Returns
Key Features
- Type Circular
- Material of Construction Stainless steel
- Operation Type Foot Bar
- People Served 8
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-534
- Zoro # G2146000
- UPC # 084241013364
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 54 in |
Overall Width | 54 in |
Overall Height | 54 1/4 in |
Bowl Depth | 9 in |
Basin Depth (In.) | 9 in |
Basin Height (In.) | 28 in |
Overall Height (In.) | 45 7/8 in |
Overall Width (In.) | 54 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 54 in |
Water Inlet Connection Size | 1 in |
Bowl Width | 54 in |
Description
Wash Fountain, ADA Compliance No, Bowl Depth 9 in, Bowl Length 54 in, Circular, Bowl Width 54 in, Non CEC Compliant, Silver, Connection Drain (In.) 2 in, Off-Line Vent, Supplied From Below, Unfinished, 5 gpm, Gauge 14 ga, Floor, 8, Operating PSI Range 20-80, Overall Height 54 1/4 in, Overall Length 54 in, Overall Width 54 in, Bradley, Series Stainless Steel Classic, Stainless Steel, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Triva 5' Curved Shower Rod (CSR2167BL)
- PARKER Cap, Brass, Tube, 1/4 In., 7/16-20, PK10 (640F-4)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-26)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 1/2in (CRA-212.7-ACT-DP-AS-U-W5-K-642012)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- BRADLEY Polished, Circular, Wash Fountain (S93-533)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-531)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-629)
- BRADLEY Polished, Circular, Wash Fountain (S93-532)
- BOOSTER BATH Elevated Dog Bath/Grooming Center, Me (BB-MED-TEAL)
- Bradley Wash Stations