Shop All Eyewash and Shower Parts and Accessories
Bradley
Plastic Strainer For Eyewash Bowl
Mfr # 173-025
Zoro # G3079867
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Plastic Eyewash Bowl
- For Use With Wall-Mounted Eye/Face Wash, Eyewash
- Number of Pieces 1
- Compatible With Mfr. Bradley E19-220
- Compatible with Brand Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 173-025
- Zoro # G3079867
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Type | For Plastic Eyewash Bowl |
For Use With | Wall-Mounted Eye/Face Wash, Eyewash |
Item | Cup Strainer |
Number of Pieces | 1 |
Compatible With Mfr. | Bradley E19-220 |
Compatible with Brand | Bradley |
Accessory Type | Cup Strainer |
Compatible Mfr Part Number | E19-220, E19-220FW |
Description
Cup Strainer, Accessory Type Cup Strainer, Compatible Mfr Part Number E19-220, E19-220FW, Compatible with Brand Bradley, For Use With Wall-Mounted Eye/Face Wash, Eyewash, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- RUBBER-CAL "Red, White and Blue" Patriotic Door Mat, 18 by 30-Inch (10-106-023)
- CAROLINA SHOE Size 7-1/2 Men's Logger Boot Steel Work Boot, Brown (1821)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X3L (12) (99-1-9626-12)
- BRADLEY Piston Assembly (S65-331)
- BRADLEY Painted Base-EFX (131-059)
- BRADLEY SS-2/SS-3 Soap Valve (S65-258GR)
- BRADLEY Safety Waste Water Cart for S19-921 (S19-399)
- BRADLEY Plastic Eyewash Receptor (154-058)
- BRADLEY Plastic Eyewash Handle Prepack (S45-123)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- Bradley Eyewash and Shower Parts and Accessories