Shop All Eyewash and Shower Parts and Accessories
Bradley
Plastic Bowl Cover Assembly
Mfr # S90-390GR
Zoro # G0284098
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Bradley
- Material Plastic
- Compatible With Mfr. Bradley Halo S19-214DCFW, Bradley Halo S19-224DCFW, Bradley Halo S19-224PDCFW
- For Use With Eye/Face Wash
- Accessory Type Bowl Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S90-390GR
- Zoro # G0284098
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Plastic Bowl Cover Assembly |
Compatible with Brand | Bradley |
Material | Plastic |
Compatible With Mfr. | Bradley Halo S19-214DCFW, Bradley Halo S19-224DCFW, Bradley Halo S19-224PDCFW |
For Use With | Eye/Face Wash |
Accessory Type | Bowl Cover |
Compatible Mfr Part Number | S19-214DCFW, S19-214PDCFW, S19-224DCFW, S19-224PDCFW |
Color | Yellow |
Features | Ideal for High Dust or Contaminant Applications |
Compatible with Series | Halo |
Description
Plastic Bowl Cover Assembly, Accessory Type Bowl Cover, Color Yellow, Compatible Mfr Part Number S19-214DCFW, S19-214PDCFW, S19-224DCFW, S19-224PDCFW, Compatible with Brand Bradley, Compatible with Series Halo, For Use With Eye/Face Wash, Material Plastic, Features Ideal for High Dust or Contaminant Applications
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Mooring Hook With Spring S.S.mm.200 (650201000KK)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- CHILL-ITS BY ERGODYNE Dew Rag, Black/White, 1 min. Soaking Time (6615)
- THOROGOOD SHOES Size 10 1/2 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 3E 10.5)
- BRADLEY Std. Eyewash ASM, SS Bowl (S90-285)
- BRADLEY 1" Horizontal Ball Valve Assembly (S30-059)
- BRADLEY Signaling System, 8-1/2"H x 24" L (S19-324DG)
- BRADLEY O-ring and Screen Assembly (S65-339GR)
- BRADLEY Solenoid Valve Assembly (S08-055)
- BRADLEY Eyewash Yoke Assembly (S05-091GR)
- ZORO SELECT Push Handle Assembly for Eyewash Stations (RPG04-0353)
- Bradley Eyewash and Shower Parts and Accessories