Shop All Eyewash Stations
Bradley
Pedestal Mounted Eyewash Station Stainless Steel
Mfr # S19214DCFW
Zoro # G2862553
product price: $610.40
/ea
Free Shipping & Returns
$610.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 41 1/2 in
- Width 15 1/2 in
- Color Yellow
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19214DCFW
- Zoro # G2862553
- UPC # 094714103188
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 41 1/2 in |
Width | 15 1/2 in |
Bowl Dia. | 13 in |
Depth | 10 3/4 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 1.5 in |
Spray Head Diameter | 1 1/2 in |
Mount Hole Diameter | 1/2 in |
Inlet Pipe Size | 1/2 in |
Bowl Diameter | 13 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style Covered, Color Yellow, Coverage Eyes and Face, Depth 10 3/4 in, Height 41 1/2 in, Width 15 1/2 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Series Halo, Mount Type Floor
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Flak Brown Sunglasses (OO9188-I559)
- 3M 3M™ 6000 Series Half Mask Kit, S (6191)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-100)
- UNIQUE FIRE STOP PRODUCTS Intumescent Fire Stop pillow (UIP)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDCFW)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDC)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19-210FW)
- FIRST AID ONLY Eye Wash 5-Piece Set, 1oz., White (FAO7009)
- Bradley Eyewash Stations